This product requires certification to purchase.

Brass Handle Entrance Door Set Lever in Brushed Nickel

Signature Hardware

Tolland Brass Handle Entrance Door Set Lever in Brushed Nickel

  • Fast #
  • Part #SH455522
  • Item #9270438
  • Manufacturer Part #455522
4 out of 5 Customer Rating
Brand image
Signature Hardware

Tolland Brass Handle Entrance Door Set Lever in Brushed Nickel

  • Fast #
  • Part #SH455522
  • Item #9270438
  • Manufacturer Part #455522
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tolland
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/16 in
Handle Material:
Brass
Handle Type:
Lever
Height:
10-3/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
10-3/4 in x 2-1/2 in x 2-7/16 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
UPC:
781889625446
Width:
2-1/2 in