This product requires certification to purchase.

Three Handle Single Function Thermostatic Shower System in Chrome

Signature Hardware

Tosca Three Handle Single Function Thermostatic Shower System in Chrome

  • Fast #
  • Part #SH380000
  • Item #7704005
  • Manufacturer Part #380000
5 out of 5 Customer Rating
Brand image
Signature Hardware

Tosca Three Handle Single Function Thermostatic Shower System in Chrome

  • Fast #
  • Part #SH380000
  • Item #7704005
  • Manufacturer Part #380000
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Memphis, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Tosca
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6 in
Escutcheon Width:
11-1/8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Height:
6 in
Hose Length:
58-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
16 in
Showerhead Function:
Single
Slide Bar Height:
29-1/2 in
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
UPC:
781889517529
Valve Trim Type:
Thermostatic
Width:
7-1/2 in