This product requires certification to purchase.

TOSCA THERMOSTATIC SHOWER SYSTEM WI

Signature Hardware

Tosca TOSCA THERMOSTATIC SHOWER SYSTEM WI

  • Fast #
  • Part #SIG393079
  • Item #7696296
  • Manufacturer Part #SH379999
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Tosca TOSCA THERMOSTATIC SHOWER SYSTEM WI

  • Fast #
  • Part #SIG393079
  • Item #7696296
  • Manufacturer Part #SH379999
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower system includes wall mount rainfall shower head, wall-mount slide bar with hand shower, hand shower water connection and a thermostatic 2-way in-wall diverter.
  • Thermostatic technology keeps shower temperature ± 1 degree Celsius.
  • Hand shower water connection features a 1/2" IPS connection.
  • 2-way diverter features 1/2" IPS inlets, and controls water flow between 2 shower outlets.
  • Diverter includes the valve and metal lever handles.
  • Slide bar center-to-center measurement: 27-3/4".
  • Slide bar overall height: 29-1/2".
  • Slide bar base plate diameter: 1".
  • Hand shower spray area: 3/8" W x 2-3/8" L.
  • The diverter directs water to one spray function at a time.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Tosca
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Showerhead Function:
Single
Spray Type:
Full
UPC:
781889410257