Towel Ring in Brushed Gold
Traditional Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes all necessary hardware for easy installation.
- Sold individually.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Traditional
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Ring Type:
- Closed
- UPC:
- 781889997895