1/2 in. IPS 3-Way In-Wall Diverter Valve with Lever Handle in Chrome
1/2 in. IPS 3-Way In-Wall Diverter Valve with Lever Handle in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- Single lever handle.
- 3-way diverter controls water flow between three shower outlets.
- Set includes diverter, valve, 2 brass plugs, escutcheon and metal lever handle.
- 1/2" IPS inlets.
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Metal
- IAPMO Listed:
- No
- UPC:
- 781889554609
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve