3-1/8 in. Brass Baseboard Door Bumper in Oil Rubbed Bronze
Traditional 3-1/8 in. Brass Baseboard Door Bumper in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mount.
- Base measures 1-1/8" diameter.
- Stem tapers from 5/8" to 3/8".
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Stop Type:
- Baseboard Door Stop
- Height:
- 3-1/8 in
- Material:
- Brass
- Size:
- 1-1/8 in x 3-1/8 in
- UPC:
- 781889505816
- Width:
- 1-1/8 in