3 in. Brass Baseboard Door Bumper in Brushed Nickel

Signature Hardware

Traditional 3 in. Brass Baseboard Door Bumper in Brushed Nickel

Brand image
Signature Hardware

Traditional 3 in. Brass Baseboard Door Bumper in Brushed Nickel

  • Part #SH394657
  • Item #7692664
  • Manufacturer Part #394657
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Base measures 1" diameter.
  • 3" H.
  • Wall mount.
  • Includes fastening hardware.

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter - Base:
1 in
Door Stop Type:
Baseboard Door Stop
Height:
3 in
MA Approved -:
No
Material:
Brass
Product Type:
Door Stop
Size:
1-1/8 in x 3 in
Style Name:
Traditional
WaterSense Labeled:
No
Width:
1-1/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';