Traditional Right-Hand/Left-Hand Trip Lever in Brushed Nickel

Part #SH347440  |  Item #7697328  |  Manufacturer Part #347440

$49.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass lever-handle design.
  • Brass lever inside tank is 9-3/4" L.
  • Brass lever handle measures 3-3/4" L.

Specifications

Application: Residential

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Material: Brass

Handle Type: Lever

Length: 8-3/4 in

MA Approved: No

Material: Brass

Trip Lever Location: Right-Hand/Left-Hand

WaterSense Labeled: No