Signature Hardware
Traditional Right-Hand/Left-Hand Trip Lever in Chrome
Part #SH347441 | Item #7697322 | Manufacturer Part #347441
How to get it:
Product Details
- Solid brass lever-handle design.
- Brass lever inside tank is 9-3/4" L.
- Brass lever handle measures 3-3/4" L.
Specifications
Application: Residential
Collection: Traditional
Color Finish: Chrome
Color Finish Category: Chromes
Handle Material: Brass
Handle Type: Lever
Length: 8-3/4 in
MA Approved: No
Material: Brass
Trip Lever Location: Right-Hand/Left-Hand
WaterSense Labeled: No