Right-Hand/Left-Hand Trip Lever in Oil Rubbed Bronze
Traditional Right-Hand/Left-Hand Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass lever inside tank is 9-3/4" L.
- Brass lever handle measures 3-3/4" L.
- Solid brass lever-handle design.
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 8-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Style Name:
- Traditional
- Trip Lever Location:
- Right-Hand/Left-Hand
- WaterSense Labeled:
- No