Robe Hook in Aged Brass
Traditional Robe Hook in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes all necessary hardware for easy installation.
- Sold individually.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8
- Collection:
- Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 2-3/4
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 3-3/8
- Material:
- Metal
- Number of Hooks:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889997970