Towel Ring in Oil Rubbed Bronze
Traditional Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes all necessary hardware for easy installation.
- Sold individually.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/8
- Hardware Included:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Length:
- 6-7/8
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Ring Type:
- Closed
- UPC:
- 781889997949