This product requires certification to purchase.

Towel Ring in Polished Brass

Signature Hardware

Traditional Towel Ring in Polished Brass

  • Fast #
  • Part #SH555048PB
  • Item #10745655
  • Manufacturer Part #498208
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Traditional Towel Ring in Polished Brass

  • Fast #
  • Part #SH555048PB
  • Item #10745655
  • Manufacturer Part #498208
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes all necessary hardware for easy installation.
  • Sold individually.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
4-3/4 in
Installation Type:
Wall Mount
Length:
6-7/8 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type:
Closed
UPC:
781889997956