This product requires certification to purchase.

6 in. Corner Shower Basket in Chrome

Signature Hardware

Transitional 6 in. Corner Shower Basket in Chrome

  • Fast #
  • Part #SH296023
  • Item #7714111
  • Manufacturer Part #296023
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Transitional 6 in. Corner Shower Basket in Chrome

  • Fast #
  • Part #SH296023
  • Item #7714111
  • Manufacturer Part #296023
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower basket fits in corner of shower or bathroom wall.
  • Mounting hardware included.
  • Includes button covers to conceal mounting screws.
  • Requires Certification

Documents


Specifications

Collection:
Transitional
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
10-1/4 in
Material:
Brass
Product Type:
Corner Shower Basket
UPC:
781889525746