5 in. Center-to-Center Cabinet Pull in Satin Brass
Tree Bark 5 in. Center-to-Center Cabinet Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" Centers: 6" L x 1" H x 1-1/8" D.
Documents
Specifications
- Center to Center:
- 5 in
- Collection:
- Tree Bark
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 5 in
- Material:
- Brass
- Shape:
- Rectangular
- UPC:
- 781889581254
- Width:
- 6-1/8 in