60 x 30 in. Freestanding Bathtub in White
Treece 60 x 30 in. Freestanding Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Measurements are +/- 1/2"
- Formed of two acrylic sheets, the air between acting as thermal insulator.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 17-3/4 in
- Basin Length:
- 39-3/8 in
- Basin Width:
- 18-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2017
- Capacity:
- 61 gal
- Clawfoot Included:
- No
- Collection:
- Treece
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 26 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60-63/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 26 in
- Overall Length:
- 60-5/8 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 14-3/4 in
- UL Listed:
- No
- UPC:
- 781889851746
- Weight:
- 269 lb
- Width:
- 29-1/2 in