66 x 30-3/4 in. Freestanding Bathtub with Center Drain in White
Treece 66 x 30-3/4 in. Freestanding Bathtub with Center Drain in White
Product Details
Product Details
- Measurements are +/- 1/2".
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Recommended Accessories
Specifications
- Basin Depth:
- 14-3/4
- Basin Length:
- 42-1/2
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Treece
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 66
- Overall Width:
- 30-3/4
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-3/4
- Type:
- SH484664
- UPC:
- 781889965535
- Weight:
- 132