This product requires certification to purchase.

Two Handle Single Function Shower System in Brushed Nickel

Signature Hardware

Trimble Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH414900
  • Item #7700324
  • Manufacturer Part #414900
5 out of 5 Customer Rating
Brand image
Signature Hardware

Trimble Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH414900
  • Item #7700324
  • Manufacturer Part #414900
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3), hand shower, wall supply and hand shower mount
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Trimble
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-7/8 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
MIPS, MNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
5 ft
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No
UPC:
781889510612
Valve Body Material:
Brass