This product requires certification to purchase.

42 in. Floor Mount Vanity in Antique Coffee

Signature Hardware

Trossman 42 in. Floor Mount Vanity in Antique Coffee

  • Fast #
  • Part #SH453566
  • Item #9270929
  • Manufacturer Part #453566
5 out of 5 Customer Rating
Brand image
Signature Hardware

Trossman 42 in. Floor Mount Vanity in Antique Coffee

  • Fast #
  • Part #SH453566
  • Item #9270929
  • Manufacturer Part #453566
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Coffee Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Additional hardware finishes sold separately.
  • Matching mirror and medicine cabinet sold separately.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Trossman
Color Finish Category:
Browns
Color Finish Name:
Antique Coffee
Depth:
21
GSA Approved:
No
Hardware Included:
No
Height:
34-1/4
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889636022
Width:
42