This product requires certification to purchase.

Two Handle Lever Floor Mount Tub Filler in Polished Nickel

Signature Hardware

Two Handle Lever Floor Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #SH402777
  • Item #7600390
  • Manufacturer Part #402777
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Two Handle Lever Floor Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #SH402777
  • Item #7600390
  • Manufacturer Part #402777
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 34-12" - Height to Control Valve: 29-1/2"
  • Freestanding design requires only under-floor supports. 4" of total height is below floor.
  • Heavy-duty, 3/4" ID, 1" OD brass pipe.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Handle Material:
Brass
Handle Type:
Lever
Height:
42-1/2 in
Length:
14 in
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
27-1/2 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/2 in
UPC:
781889428566
Width:
11-1/4 in