Two Handle Roman Tub Faucet in Polished Chrome with Trim
Two Handle Roman Tub Faucet in Polished Chrome with Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
- Rough-in valve not included; purchase coordinating valve separately
- Installs into 3 faucet holes with a center-to-center range of 8" - 16"
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 19 gpm (71.9 l/min)
- Hand Shower Flow Rate:
- 1.8 gpm
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No