Two Handle Roman Tub Faucet Set in Matte Black - Valve and Hand Shower Included
Two Handle Roman Tub Faucet Set in Matte Black - Valve and Hand Shower Included
Product Details
Product Details
This product includes
- 4-hole installation
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi
- Single function hand shower (full spray)
- Lift rod diverter to handshower
- Rough-in valve included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed:
- No
- Length:
- 13-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 6-1/2 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 9-3/8 in