Two Handle Single Function Shower System Set in Polished Chrome - 1/2 in. and 3/4 in. Valve Included
Two Handle Single Function Shower System Set in Polished Chrome - 1/2 in. and 3/4 in. Valve Included
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Signature Hardware Supply Elbow in Polished Chrome
Part #SHWES2050CP
Signature Hardware One Handle Single Function Shower Faucet (Trim Only)
Part #SHLE8020GCP
- Single function 8” Rainfall shower head.
- Single function hand shower with easy-clean spray nozzles.
- Metal handles.
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Included Rough-in valves:
- 60" - 72" stretchable metal shower hose.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-1/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- ABS
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Shape:
- Round
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Type:
- Shower System