Two Handle Single Function Shower System Set in Polished Chrome
Two Handle Single Function Shower System Set in Polished Chrome
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware Supply Elbow in Polished Chrome
Part #SHWES2050CP
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRSB820RGCP
Signature Hardware Single Function Hand Shower in Polished Chrome
Part #SHHS4150GCP
Signature Hardware Single Handle Diverter Valve Trim in Chrome
Part #SHGU9005CP
- Solid brass shower arm
- Single function shower head with easy-clean silicone nozzles.
- Metal handles.
- 60" - 72" stretchable metal shower hose.
- Single function hand shower.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing