Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel
Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- For above-counter lavatories and wall-mount installations.
-
Lead Law Compliant
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes