23-7/8 in. Iron Vanity Mirror in Gold Powder Coat
Ulric 23-7/8 in. Iron Vanity Mirror in Gold Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 129-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Ulric
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Powder Coat
- Depth:
- 1 in
- Glass Type:
- Mirror
- Height:
- 34-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Vanity Mirror
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 34-1/4 in x 23-7/8 in x 1 in
- Style:
- Art Deco
- UPC:
- 781889571873
- Width:
- 23-7/8 in