30-3/4 in. Towel Bar in Matte Black
Ultra 30-3/4 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
- Concealed mounting screws included.
- 30" Towel bar: 30-3/4" L (3" extension from wall).
- Crafted of Solid Brass
- All base plates measure 1-7/8" L x 1-7/8" H.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Length:
- 30-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3 in
- Weight:
- 3 lb