4-Piece Bathroom Accessory Set in Chrome
Ultra 4-Piece Bathroom Accessory Set in Chrome
Product Details
Product Details
- Includes towel bar, towel ring, robe hook and Euro-style wall-mount toilet paper holder.
- 30" Towel bar: 30-3/4" L (3" extension from wall).
- Towel ring: 7-1/2" L x 6-1/2" H (2-5/8" extension from wall).
- Robe hook: 1-7/8" L x 2-1/4" H (2-1/8" extension from wall).
- Euro toilet paper holder: 7" L x 1-7/8" H (4" extension from wall).
- All base plates measure 1-7/8" L x 1-7/8" H.
- Concealed mounting screws included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Product Type:
- Robe Hook, Toilet Paper Holder, Towel Bar, Towel Ring
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889405697
- WaterSense Labeled:
- No
- Weight:
- 8