This product requires certification to purchase.

51 x 26 in. Freestanding Bathtub End Drain in White

Signature Hardware

Ultra 51 x 26 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH313253
  • Item #7615846
  • Manufacturer Part #313253
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Ultra 51 x 26 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH313253
  • Item #7615846
  • Manufacturer Part #313253
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 51 in x 26-1/4 in
  • Soaking Depth: 13-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
33 in
Basin Width:
15 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
35 gal
Clawfoot Color Finish:
Oil Rubbed Bronze
Clawfoot Included:
Yes
Clawfoot Material:
Aluminum
Collection:
Ultra
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/2 in
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
32 in
Overall Length:
51 in
Overall Width:
26 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
16-1/2 in
UL Listed:
No
UPC:
781889442494
Weight:
62 lb