51 x 26 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly
Ultra 51 x 26 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions are (± 1/2 in.)
- Trim kit includes: pop-up drain, matching drain cover, decorative tailpiece, and overflow plate
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 33 in
- Basin Width:
- 15 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Aluminum
- Collection:
- Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 32-1/8 in
- Overall Length:
- 51 in
- Overall Width:
- 26 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 13-3/4 in
- UL Listed:
- No
- UPC:
- 781889849835
- Weight:
- 62 lb