This product requires certification to purchase.

55 x 27 in. Freestanding Bathtub End Drain in White

Signature Hardware

ULTRA 55 x 27 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH297371
  • Item #7614660
  • Manufacturer Part #297371
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

ULTRA 55 x 27 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH297371
  • Item #7614660
  • Manufacturer Part #297371
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions (± 1/2").
  • Textured slip-resistant bottom.
  • Pre-leveled base.
  • A dual-mount design, this can be installed as a drop-in or undermount tub.
  • 83-gallon (314.2-Liters) operating capacity.
  • Soaking - No air feature.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
36 in
Basin Width:
16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
42 gal
Clawfoot Color Finish:
Polished Brass
Clawfoot Included:
Yes
Clawfoot Material:
Aluminum
Collection:
ULTRA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Included:
No
Drain Location:
Left, Reversible, Right
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
32 in
Overall Length:
55 in
Overall Width:
27 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
17 in
UL Listed:
No
UPC:
781889436226
Weight:
65 lb