This product requires certification to purchase.

55 x 27 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly

Signature Hardware

Ultra 55 x 27 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH479951
  • Item #9598792
  • Manufacturer Part #479951
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Ultra 55 x 27 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH479951
  • Item #9598792
  • Manufacturer Part #479951
4.6 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Oil Rubbed Bronze Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in.)
  • Trim kit includes: Pop-up drain, matching drain cover, decorative tailpiece, and overflow plate
  • Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
36 in
Basin Width:
16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
42 gal
Clawfoot Color Finish:
Oil Rubbed Bronze
Clawfoot Included:
Yes
Clawfoot Material:
Cast Aluminum
Collection:
Ultra
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
32-1/8 in
Overall Length:
55 in
Overall Width:
27 in
Proposition 65:
WARNING: Cancer and Reproductive Harm
Soaking Depth:
14-1/4 in
UL Listed:
No
UPC:
781889850220
Weight:
65 lb