55 x 27 in. Freestanding Clawfoot Bathtub with Universal Drain in White
Ultra 55 x 27 in. Freestanding Clawfoot Bathtub with Universal Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
Specifications
- Application:
- Residential
- Basin Depth:
- 17
- Basin Length:
- 36
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 35 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Aluminum
- Collection:
- Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- Drain Opening:
- 2
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Origin:
- Global
- Overall Height:
- 32-1/8
- Overall Length:
- 55
- Overall Width:
- 27
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4
- UPC:
- 781889806371
- Weight:
- 102