18 in. Undermount Rectangular Bathroom Sink in White
Destin 18 in. Undermount Rectangular Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Measurements are +/- 1/2".
- 5 year limited commercial warranty
- Constructed of porcelain
- Coordinates with products from the Destin line
- Undermount installation
- Center drain location provides optimal draining capability
- Equipped with overflow
Specifications
- Application:
- Residential
- Collection:
- Destin
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Height:
- 7 in
- Length:
- 17-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 9-7/8 in x 4-3/4 in
- Sink Depth:
- 9-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889925928
- Width:
- 12-3/8 in