Undermount Bathroom Sink
Undermount Bathroom Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- UPC:
- 781889428641
- Vessel Only:
- Yes