55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Black Trim
Vada 55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Black Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 55 in x 29-1/2 in
- Soaking Depth: 18 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- Application:
- Residential
- Basin Length:
- 39-3/8
- Basin Width:
- 17-15/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 63 gal
- Collection:
- Vada
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 26-7/8
- Overall Length:
- 55
- Overall Width:
- 29-1/2
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 18
- UPC:
- 781889415832
- Weight:
- 122