55 x 29-1/2 in. Freestanding Bathtub End Drain in White with Bronze Tones Trim
Vada 55 x 29-1/2 in. Freestanding Bathtub End Drain in White with Bronze Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron feet with powder coat finish.
- Dimensions: 54" L x 30" W x 23" - 32" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Length:
- 39-3/8 in
- Basin Width:
- 17-15/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 63 gal
- Collection:
- Vada
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 17-5/16 in
- Height:
- 26-7/8 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 26-7/8 in
- Overall Length:
- 55 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Soaking Depth:
- 18 in
- Weight:
- 122 lb