55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Brushed Nickel Trim
Vada 55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Brushed Nickel Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: 67" L x 30" W x 30" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Length:
- 39-3/8 in
- Basin Width:
- 17-15/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 63 gal
- Collection:
- Vada
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Brushed Nickel
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 26-7/8 in
- Overall Length:
- 55 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 18 in
- UPC:
- 781889415856
- Weight:
- 122 lb