This product requires certification to purchase.

1-1/4 in. Tapered Cabinet Knob in Walnut

Signature Hardware

Valewood 1-1/4 in. Tapered Cabinet Knob in Walnut

  • Fast #
  • Part #SH484570
  • Item #10050719
  • Manufacturer Part #484570
5 out of 5 Customer Rating
Brand image
Signature Hardware

Valewood 1-1/4 in. Tapered Cabinet Knob in Walnut

  • Fast #
  • Part #SH484570
  • Item #10050719
  • Manufacturer Part #484570
5 out of 5 Customer Rating

X Points

Color Finish Name: Walnut Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Sold individually
  • Each wood item is carved from a single piece of wood and will feature natural variations.
  • Requires Certification

Documents


Specifications

Collection:
Valewood
Color Finish Category:
Browns
Color Finish Name:
Walnut
Depth:
1-3/8
Hardware Type:
Cabinet Knob
Material:
Wood
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889916971
Width:
1-1/2