This product requires certification to purchase.

Brass Hook with Porcelain Knob in Antique Brass

Signature Hardware

Vancouver Brass Hook with Porcelain Knob in Antique Brass

  • Fast #
  • Part #SH248326
  • Item #7693232
  • Manufacturer Part #248326
5 out of 5 Customer Rating
Brand image
Signature Hardware

Vancouver Brass Hook with Porcelain Knob in Antique Brass

  • Fast #
  • Part #SH248326
  • Item #7693232
  • Manufacturer Part #248326
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of brass and porcelain for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Specifications

Collection:
Vancouver
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
4-1/4 in
Height:
2-1/2 in
Material:
Brass
Number of Hooks:
1
Product Type:
Hook
Projection:
4-1/4 in
Style:
Traditional
UPC:
781889481516
Width:
3-1/2 in