This product requires certification to purchase.

1.2 GPM Widespread Bathroom Faucet in Matte Black - Pop-Up Drain Included

Signature Hardware

Vassor 1.2 GPM Widespread Bathroom Faucet in Matte Black - Pop-Up Drain Included

  • Fast #
  • Part #SHWSCVA807MB
  • Item #9919667
  • Manufacturer Part #SHWSCVA807MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Vassor 1.2 GPM Widespread Bathroom Faucet in Matte Black - Pop-Up Drain Included

  • Fast #
  • Part #SHWSCVA807MB
  • Item #9919667
  • Manufacturer Part #SHWSCVA807MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Give your bathroom a sophisticated update with the Vassor Widespread Bathroom Faucet. Complete with a gooseneck spout and sleek cross handles, this streamlined look will complement any modern space. Built to last, this metal build is available in an array of corrosion-resistant finishes. A matching pop-up drain is included to complete the look.
  • Push-activated brass pop-up overflow drain assembly.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
10 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
9-13/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-1/4 in
Height
9-13/16 in
Length
10 in
Maximum Deck Thickness
2-9/16 in
Spout Height
5-13/16 in
Spout Reach
5-1/2 in
Width
6-7/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Vassor
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Gooseneck
Stream Type
Aerated
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2022, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA 61-2022, CSA B125.1-18
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2022
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889901922