1HDL T/VLV TRIM CP
Vassor 1HDL T/VLV TRIM CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not intended as a shut off valve
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Metal cross handle
- Brass valve body
- CALGreen non-shared position cartridge available (SH6150)
- Optional rough-in valve: Single-function diverter valve cartridge restricts water flow to one outlet at a time
- Extension kit available (SH6101EXT)
- Wall thickness range: 1 in to 1-3/4 in
- Recommended valve installation depth 1-5/8 in to 2-3/8 in
- Ceramic cartridge
Specifications
- Application:
- Residential
- Collection:
- Vassor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 4-5/16 in
- Escutcheon Width:
- 4-5/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter