Floor Mount Tub Filler Faucet with Hand Shower in Brushed Nickel - Less Valve
Vassor Floor Mount Tub Filler Faucet with Hand Shower in Brushed Nickel - Less Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Hand shower includes factory installed backflow prevention check valve.
- Integral diverter to hand shower.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vassor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-7/8 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 9.2 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 44-5/16 in
- Installation Type:
- Freestanding
- Length:
- 8-7/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 38-15/16 in
- Spout Type:
- Gooseneck
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- UPC:
- 781889901854
- WaterSense Labeled:
- Yes
- Width:
- 12-3/16 in