This product requires certification to purchase.

One Handle Single Function Pressure Balancing or Diverter Bathtub & Shower Faucet in Brushed Nickel

Signature Hardware

Vassor One Handle Single Function Pressure Balancing or Diverter Bathtub & Shower Faucet in Brushed Nickel

  • Fast #
  • Part #SHK484036
  • Item #10038309
  • Manufacturer Part #484036
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Vassor One Handle Single Function Pressure Balancing or Diverter Bathtub & Shower Faucet in Brushed Nickel

  • Fast #
  • Part #SHK484036
  • Item #10038309
  • Manufacturer Part #484036
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function shower head
  • Tub spout diverter
  • Slip-fit tub spout
  • Included pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
  • Cast bronze valve body
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1016 Type P
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vassor
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spout Type:
Diverter
Trim Only:
No
Tub Spout Reach:
6-7/8 in
Tub Spout Type:
Diverter
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing, Transfer & Diverter