Roman Tub Faucet and Hand Shower in Gunmetal with Rough-In Valve
Vassor Roman Tub Faucet and Hand Shower in Gunmetal with Rough-In Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- 4-hole installation.
- Spout max. flow rate: 15.3 gpm (57.9 L/min) max @ 80 psi.
- Hand shower max. flow rate: 1.75 gpm (6.6 L/min) @ 80 psi.
- Lift rod diverter to handshower.
- Handshower includes factory installed backflow prevention check valve.
- Brass coupling nut.
- Accommodates an 8" - 16" faucet's spread.
- Deck thickness max. 2".
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vassor
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 15.3 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 11-7/8 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 7-1/4 in
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/2 in
- Tub Spout Type:
- Diverter
- Valve Body Material:
- Metal
- Width:
- 10-3/16 in