This product requires certification to purchase.

Single Handle Diverter Valve Trim in Gunmetal (Trim Only)

Signature Hardware

Vassor Single Handle Diverter Valve Trim in Gunmetal (Trim Only)

  • Fast #
  • Part #SHVA9005GM
  • Item #10198524
  • Manufacturer Part #SHVA9005GM
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Vassor Single Handle Diverter Valve Trim in Gunmetal (Trim Only)

  • Fast #
  • Part #SHVA9005GM
  • Item #10198524
  • Manufacturer Part #SHVA9005GM
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal cross handle.
  • Not intended as a shut off valve.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Wall thickness range: 1" - 1-3/4".
  • Extension kit available (SH6101EXT).
  • CALGreen non-shared position cartridge available (SH6150).
  • Optional Rough-in Valve: Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Vassor
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Escutcheon Height:
4-5/16 in
Escutcheon Width:
4-5/16 in
Handle Material:
Metal
Handle Type:
Cross
Height:
4-5/16 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889965818
Valve Trim Type:
Transfer & Diverter