Single Handle Pressure Balancing Valve Trim in Brushed Gold
Vassor Single Handle Pressure Balancing Valve Trim in Brushed Gold
Frequently Purchased Together
Product Details
- Metal escutcheon
- Optional rough-in valve: Pressure balance valve with integral stops
- Metal cross handle
- Adjustable temperature limit stop
- Ceramic disc valve cartridge
- Cast bronze valve body
- Back-to-back capability
- One-piece cartridge design for ease of maintenance
- Easy mounting brackets
- Quick remove plaster guard
Specifications
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- Collection:
- Vassor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing