This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel - Less Valve

Signature Hardware

Vassor Single Handle Thermostatic Valve Trim in Brushed Nickel - Less Valve

  • Fast #
  • Part #SHVA9009ZBN
  • Item #10845163
  • Manufacturer Part #498364
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Vassor Single Handle Thermostatic Valve Trim in Brushed Nickel - Less Valve

  • Fast #
  • Part #SHVA9009ZBN
  • Item #10845163
  • Manufacturer Part #498364
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • For proper installation, requires use of volume control valve and trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Vassor
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-11/16 in
Escutcheon Width:
13/16 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
199242006885
Valve Trim Type:
Thermostatic