This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Gold - Less Valve

Signature Hardware

Vassor Single Handle Volume Control Valve Trim in Brushed Gold - Less Valve

  • Fast #
  • Part #SHVA9007BG
  • Item #10845154
  • Manufacturer Part #498381
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Vassor Single Handle Volume Control Valve Trim in Brushed Gold - Less Valve

  • Fast #
  • Part #SHVA9007BG
  • Item #10845154
  • Manufacturer Part #498381
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handle.
  • For proper installation, requires use of a thermostatic valve and trim.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
4-5/16 in
Escutcheon Height
4-5/16 in
Escutcheon Width
5/16 in
Height
4-5/16 in
Width
5/16 in
Characteristics & Features
Collection
Vassor
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
781889999974