This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Chrome (Trim Only)

Signature Hardware

Vassor Single Handle Volume Control Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHVA9007CP
  • Item #10845155
  • Manufacturer Part #498378
5 out of 5 Customer Rating
Brand image
Signature Hardware

Vassor Single Handle Volume Control Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHVA9007CP
  • Item #10845155
  • Manufacturer Part #498378
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal handle.
  • For proper installation, requires use of a thermostatic valve and trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Vassor
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-5/16
Escutcheon Height:
4-5/16
Escutcheon Width:
5/16
Handle Material:
Metal
Handle Type:
Lever
Height:
4-5/16
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889999981
Valve Trim Type:
Volume Control
Width:
5/16